

€6.78/ pieceexcl. VAT
€8.20incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LCNH |
Material | Zinc die-cast / Aluminium |
Shape | L-shaped |
Connection 1 | Tubing O.D. 6mm |
Connection 2 | 1/8" BSPP(G) |
Nominal size | 13 mm |
Sealing | Sealing ring |
Wrench width | 13 mm |
Operating temperature | from 0 to 60 °C |
Operating pressure | from -0.95 to 10 bar |