FESTO

FESTO Barbed L-fitting LCN-M5-PK-3 12257

  • ERIKS:23212574
  • Manufacturer:4052568021443
Image 1
Save to list

€6.16/ pieceexcl. VAT

€7.45incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LCN
Material
Zinc die-cast / Aluminium
Shape
L-shaped
Connection 1
Tubing O.D. 4mm
Connection 2
M5
Nominal size
7 mm
Sealing
Sealing ring
Wrench width
7 mm
Operating temperature
from 0 to 60 °C
Operating pressure
from -0.95 to 10 bar