FESTO

FESTO Barbed L-fitting LCN-M3-PK-2-B 30491

  • ERIKS:11627786
  • Manufacturer:4052568022662
Image 1
Save to list

€7.43/ pieceexcl. VAT

€8.99incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LCN
Material
Zinc die-cast / Aluminium
Shape
L-shaped
Connection 1
Tubing O.D. 3mm
Connection 2
M3
Nominal size
4.5 mm
Sealing
Sealing ring
Wrench width
4.5 mm
Operating temperature
from 0 to 60 °C
Operating pressure
from -0.95 to 10 bar