FESTO

FESTO Barbed hose fitting N-3/8-P-13-MS 36161

  • ERIKS:11628249
  • Manufacturer:4052568023430
Image 1
Save to list

€11.39/ pieceexcl. VAT

€13.78incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
N-P
Material
Brass
Shape
Straight
Threaded connection 1
External thread BSPP (G)
Connection 1 thread size
3/8
Hose inside diameter
13 mm
Nominal size
11
Length
45.4 mm
Wrench width
19 mm
Operating pressure
from -0.95 to 16 bar