

€20.37/ pieceexcl. VAT
€24.65incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | N-P |
Material | Brass |
Shape | Straight |
Threaded connection 1 | External thread (NPT) |
Connection 1 thread size | 3/4 |
Hose inside diameter | 19 mm |
Nominal size | 16.5 |
Length | 66.68 mm |
Wrench width | 30.17 mm |
Operating pressure | from -0.95 to 16 bar |