FESTO

FESTO Barbed hose fitting N-3/4-P-19-MS 15638

  • ERIKS:11627308
  • Manufacturer:4052568022075
Image 1
Save to list

€21.01/ pieceexcl. VAT

€25.42incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
N-P
Material
Brass
Shape
Straight
Threaded connection 1
External thread BSPP (G)
Connection 1 thread size
3/4
Hose inside diameter
19 mm
Nominal size
16.5
Length
56 mm
Wrench width
32 mm
Operating pressure
from -0.95 to 16 bar