

€5.14/ pieceexcl. VAT
€6.22incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | N-P |
Material | Aluminum, anodized |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/8 |
Hose inside diameter | 8 mm |
Nominal size | 4.5 |
Length | 34.7 mm |
Wrench width | 13 mm |
Operating pressure | from -0.95 to 16 bar |
€2.27/ pieceexcl. VAT
€2.75incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026