

€5.79/ pieceexcl. VAT
€7.01incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | N-P |
Material | Aluminum, anodized |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/4 |
Hose inside diameter | 8 mm |
Nominal size | 4.5 |
Length | 37.1 mm |
Wrench width | 17 mm |
Operating pressure | from -0.95 to 16 bar |
€2.69/ pieceexcl. VAT
€3.25incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026