

€9.98/ pieceexcl. VAT
€12.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | C-P |
Material | Brass |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 3/8 |
Hose inside diameter | 9 mm |
Nominal size | 6.5 |
Length | 39 mm |
Wrench width | 19 mm |