FESTO

FESTO Barbed hose fitting C-1/4-P-9 2023

  • ERIKS:23212892
  • Manufacturer:4052568017880
Image 1
Save to list

€8.19/ pieceexcl. VAT

€9.91incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
C-P
Material
Brass
Shape
Straight
Threaded connection 1
Internal thread BSPP (G)
Connection 1 thread size
1/4
Hose inside diameter
9 mm
Nominal size
5.5
Length
39 mm
Wrench width
17 mm