

€8.19/ pieceexcl. VAT
€9.91incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | C-P |
Material | Brass |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/4 |
Hose inside diameter | 8 mm |
Nominal size | 4.5 |
Length | 39 mm |
Wrench width | 17 mm |