

€14.24/ pieceexcl. VAT
€17.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | C-P |
Material | Brass |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/2 |
Hose inside diameter | 13 mm |
Nominal size | 11 |
Length | 50 mm |
Wrench width | 24 mm |