

€2.14/ pieceexcl. VAT
€2.59incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | N |
Material | Brass |
Shape | Straight |
Connection 1 | Tubing O.D. 4mm |
Connection 2 | M5 |
Nominal size | 7 mm |
Sealing | Sealing ring |
Wrench width | 7 mm |
€2.27/ pieceexcl. VAT
€2.75incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026