

€9.04/ pieceexcl. VAT
€10.94incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRCN |
Material | High alloy steel, non-corrosive |
Shape | Straight |
Connection 1 | Tubing O.D. 6mm |
Connection 2 | M5 |
Nominal size | 7 mm |
Sealing | Sealing ring |
Wrench width | 7 mm |
Operating temperature | from 0 to 60 °C |
Operating pressure | from 0.95 to 10 bar |
Suitable for foods | Yes |