FESTO

FESTO Barbed fitting CRCN-1/4-PK-6 13973

  • ERIKS:11627156
  • Manufacturer:4052568021689
Image 1
Save to list

€15.47/ pieceexcl. VAT

€18.72incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CRCN
Material
High alloy steel, non-corrosive
Shape
Straight
Connection 1
Tubing O.D. 8mm
Connection 2
1/4" BSPP(G)
Nominal size
17 mm
Sealing
Sealing ring
Wrench width
17 mm
Operating temperature
from 0 to 60 °C
Operating pressure
from 0.95 to 10 bar
Suitable for foods
Yes