

€4.52/ pieceexcl. VAT
€5.47incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CN |
Material | High alloy steel |
Shape | Straight |
Connection 1 | Tubing O.D. 3mm |
Connection 2 | M3 |
Nominal size | 4.5 mm |
Sealing | Sealing ring |
Wrench width | 4.5 mm |
Operating temperature | from 0 to 60 °C |
Operating pressure | from -0.95 to 10 bar |