FESTO

FESTO Barbed bulkhead fitting SCN-PK-3 11972

  • ERIKS:11627062
  • Manufacturer:4052568021375
Image 1
Save to list

€9.01/ pieceexcl. VAT

€10.90incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SCN
Material
Aluminium
Shape
Bulkhead connector
Connection 1
Tubing O.D. 4mm
Nominal size
10 mm
Wrench width
10 mm
Operating temperature
from 0 to 60 °C
Operating pressure
from -0.95 to 10 bar