FESTO

FESTO Ball valve Series: VZPR Brass/PTFE Pneumatic operated Double acting PN40 Internal thread (BSPP) 1.1/4" (32)

  • ERIKS:11649255
  • Manufacturer:4052568179304
Image 1
Save to list

€447.36/ pieceexcl. VAT

€541.31incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZPR
Construction type
2-way
Housing construction
2-part
Housing material
Brass
Nominal inner diameter
1.1/4" (32)
Connection
Internal thread (BSPP)
Pressure rating
PN40
Actuator
Pneumatic operated
Operating principle
Double acting
Material ball
Brass
Seat material
PTFE
Body seal
PTFE
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
150 °C