

€473.30/ pieceexcl. VAT
€572.69incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VZPR |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Brass |
Nominal inner diameter | 1.1/2" (40) |
Connection | Internal thread (BSPP) |
Pressure rating | PN25 |
Actuator | Pneumatic operated |
Operating principle | Double acting |
Material ball | Brass |
Seat material | PTFE |
Body seal | PTFE |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 150 °C |