




€10.36/ pieceexcl. VAT
€12.54incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VZBM |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Brass |
Material quality | CW617N |
Surface protection | Nickel-plated |
Nominal inner diameter | 3/8" (10) |
Connection | Internal thread (BSPP) |
Pressure rating | PN50 |
Manual operation | Handle |
Material ball | Brass chromium-plated |
Seat material | PTFE |
Spindle material | Brass |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 130 °C |