FESTO

FESTO Ball valve Series: VZBM Brass/PTFE Handle PN50 Internal thread (BSPP) 1/2" (15)

  • ERIKS:14168328
  • Manufacturer:4052568274573
Image 1
Image 2
Image 1
Image 2
Save to list

€10.51/ pieceexcl. VAT

€12.72incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZBM
Construction type
2-way
Housing construction
2-part
Housing material
Brass
Material quality
CW617N
Surface protection
Nickel-plated
Nominal inner diameter
1/2" (15)
Connection
Internal thread (BSPP)
Pressure rating
PN50
Manual operation
Handle
Material ball
Brass chromium-plated
Seat material
PTFE
Spindle material
Brass
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
130 °C