FESTO

FESTO Ball valve Series: VZBF Stainless steel/PTFE Bare stem PN20 Flange 8" (200)

  • ERIKS:14168448
  • Manufacturer:4052568275679
Image 1
Save to list

€4,629.31/ pieceexcl. VAT

€5,601.47incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZBF
Construction type
2-way
Housing construction
2-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
8" (200)
Connection
Flange
Pressure rating
PN20
Manual operation
Bare stem
Top flange standard
ISO 5211
Mounting flange
F14
Material ball
Stainless steel
Seat material
PTFE
Spindle material
Stainless steel
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
200 °C