FESTO

FESTO Ball valve Series: VZBF Stainless steel/PTFE Bare stem PN20 Flange 1.1/4" (32)

  • ERIKS:14168394
  • Manufacturer:4052568275600
Image 1
Save to list

€196.14/ pieceexcl. VAT

€237.33incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZBF
Construction type
2-way
Housing construction
2-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
1.1/4" (32)
Connection
Flange
Pressure rating
PN20
Manual operation
Bare stem
Top flange standard
ISO 5211
Mounting flange
F04
Mounting flange 2
F05
Material ball
Stainless steel
Seat material
PTFE
Spindle material
Stainless steel
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
200 °C