FESTO

FESTO Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Socket weld B16.11 1" (25)

  • ERIKS:14086871
  • Manufacturer:4052568458072
Image 1
Image 2
Image 1
Image 2
Save to list

€96.22/ pieceexcl. VAT

€116.43incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZBE
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Nominal inner diameter
1" (25)
Connection
Socket weld
Standard welding connection
B16.11
Pressure rating
PN63
Manual operation
Handle
Top flange standard
ISO 5211
Mounting flange
F04
Mounting flange 2
F05
Material ball
Stainless steel
Seat material
PTFE
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
200 °C