FESTO

FESTO Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Internal thread (NPT) 1/2" (15)

  • ERIKS:14168335
  • Manufacturer:4052568275099
Image 1
Save to list

€20.19/ pieceexcl. VAT

€24.43incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZBE
Construction type
2-way
Housing construction
2-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
1/2" (15)
Connection
Internal thread (NPT)
Standard thread connection
ASME B1.20.1
Pressure rating
PN63
Manual operation
Handle
Material ball
Stainless steel
Seat material
PTFE
Spindle material
Stainless steel
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
200 °C