FESTO

FESTO Ball valve Series: VZBE Stainless steel/PTFE Bare stem PN63 Socket weld B16.11 1.1/4" (32)

  • ERIKS:14086872
  • Manufacturer:4052568457976
Image 1
Image 2
Image 1
Image 2
Save to list

€114.59/ pieceexcl. VAT

€138.65incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZBE
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Nominal inner diameter
1.1/4" (32)
Connection
Socket weld
Standard welding connection
B16.11
Pressure rating
PN63
Manual operation
Bare stem
Top flange standard
ISO 5211
Mounting flange
F04
Mounting flange 2
F05
Material ball
Stainless steel
Seat material
PTFE
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
200 °C