FESTO

FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Butt weld ASME-BPE 1" (25)

  • ERIKS:14168385
  • Manufacturer:4052568275198
Image 1
Save to list

€139.09/ pieceexcl. VAT

€168.30incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZBD
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Nominal inner diameter
1" (25)
Connection
Butt weld
Standard welding connection
ASME-BPE
Pressure rating
PN16
Manual operation
Bare stem
Top flange standard
ISO 5211
Mounting flange
F04
Mounting flange 2
F05
Material ball
Stainless steel
Seat material
PTFE
Spindle material
Stainless steel
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
200 °C