FESTO

FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Butt weld ASME-BPE 1/2" (15)

  • ERIKS:14168366
  • Manufacturer:4052568275174
Image 1
Save to list

€96.89/ pieceexcl. VAT

€117.24incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZBD
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Nominal inner diameter
1/2" (15)
Connection
Butt weld
Standard welding connection
ASME-BPE
Pressure rating
PN16
Manual operation
Bare stem
Top flange standard
ISO 5211
Mounting flange
F03
Mounting flange 2
F04
Material ball
Stainless steel
Seat material
PTFE
Spindle material
Stainless steel
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
200 °C