FESTO

FESTO Ball valve Series: VZBC Stainless steel/PTFE Pneumatic operated Double acting PN40 Flange DN15

  • ERIKS:14168479
  • Manufacturer:4052568249342
Image 1
Save to list

€439.86/ pieceexcl. VAT

€532.23incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZBC
Construction type
2-way
Housing construction
1-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN15
Connection
Flange
Pressure rating
PN40
Actuator
Pneumatic operated
Operating principle
Double acting
Mounting flange
F03
Mounting flange 2
F04
Material ball
Stainless steel
Seat material
PTFE
Spindle material
Stainless steel
Body seal
PTFE
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C