FESTO

FESTO Ball valve Series: VZBC Stainless steel/PTFE Pneumatic operated Double acting PN16 Flange DN65

  • ERIKS:14168484
  • Manufacturer:4052568249403
Image 1
Save to list

€1,556.85/ pieceexcl. VAT

€1,883.79incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZBC
Construction type
2-way
Housing construction
1-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN65
Connection
Flange
Pressure rating
PN16
Actuator
Pneumatic operated
Operating principle
Double acting
Mounting flange
F07
Material ball
Stainless steel
Seat material
PTFE
Spindle material
Stainless steel
Body seal
PTFE
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C