FESTO

FESTO Ball valve Series: VZBC Stainless steel/PTFE Bare stem PN40 Flange DN40

  • ERIKS:14168409
  • Manufacturer:4052568245061
Image 1
Save to list

€495.36/ pieceexcl. VAT

€599.39incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZBC
Construction type
2-way
Housing construction
1-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN40
Connection
Flange
Pressure rating
PN40
Manual operation
Bare stem
Top flange standard
ISO 5211
Mounting flange
F05
Mounting flange 2
F07
Material ball
Stainless steel
Seat material
PTFE
Spindle material
Stainless steel
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C