FESTO

FESTO Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Single acting PN63 Internal thread (BSPP) 4" (100)

  • ERIKS:14169446
  • Manufacturer:4052568248963
Image 1
Save to list

€2,606.76/ pieceexcl. VAT

€3,154.18incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZBA
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
4" (100)
Connection
Internal thread (BSPP)
Pressure rating
PN63
Actuator
Pneumatic operated
Operating principle
Single acting
Top flange standard
ISO 5211
Mounting flange
F10
Material ball
Stainless steel
Seat material
PTFE
Spindle material
Stainless steel
Body seal
PTFE
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C