FESTO

FESTO Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Single acting PN63 Butt weld EN 12627 3/4" (20)

  • ERIKS:14169452
  • Manufacturer:4052568249014
Image 1
Save to list

€372.59/ pieceexcl. VAT

€450.83incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZBA
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
3/4" (20)
Connection
Butt weld
Standard welding connection
EN 12627
Pressure rating
PN63
Actuator
Pneumatic operated
Operating principle
Single acting
Mounting flange
F03
Mounting flange 2
F04
Material ball
Stainless steel
Seat material
PTFE
Spindle material
Stainless steel
Body seal
PTFE
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C