FESTO

FESTO Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Double acting PN63 Internal thread (BSPP) 1/4" (8)

  • ERIKS:12482709
  • Manufacturer:4052568248864
Image 1
Save to list

€325.26/ pieceexcl. VAT

€393.56incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZBA
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
1/4" (8)
Connection
Internal thread (BSPP)
Pressure rating
PN63
Actuator
Pneumatic operated
Operating principle
Double acting
Top flange standard
ISO 5211
Mounting flange
F03
Mounting flange 2
F04
Material ball
Stainless steel
Seat material
PTFE
Spindle material
Stainless steel
Body seal
PTFE
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C