

€112.72/ pieceexcl. VAT
€136.39incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VZBA |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (BSPP) |
Pressure rating | PN63 |
Manual operation | Bare stem |
Top flange standard | ISO 5211 |
Mounting flange | F03 |
Mounting flange 2 | F04 |
Material ball | Stainless steel |
Seat material | PTFE |
Spindle material | Stainless steel |
Body seal | PTFE |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 200 °C |