

€27.91/ pieceexcl. VAT
€33.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VAPB |
Construction type | 2-way |
Housing material | Brass |
Material quality | CW617N |
Surface protection | Nickel-plated |
Nominal inner diameter | 3/8" (15) |
Connection | Internal thread (BSPP) |
Pressure rating | PN40 |
Manual operation | Bare stem |
Top flange standard | ISO 5211 |
Mounting flange | F03 |
Material ball | Hard chromium plated brass |
Seat material | PTFE |
Spindle material | Brass, Nickel-plated |
Body seal | PTFE |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 150 °C |