FESTO

FESTO Ball valve Series: VAPB Brass/PTFE Bare stem PN40 Internal thread (BSPP) 1/4" (15)

  • ERIKS:11647118
  • Manufacturer:4052568048839
Image 1
Save to list

€27.91/ pieceexcl. VAT

€33.77incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VAPB
Construction type
2-way
Housing material
Brass
Material quality
CW617N
Surface protection
Nickel-plated
Nominal inner diameter
1/4" (15)
Connection
Internal thread (BSPP)
Pressure rating
PN40
Manual operation
Bare stem
Top flange standard
ISO 5211
Mounting flange
F03
Material ball
Hard chromium plated brass
Seat material
PTFE
Spindle material
Brass, Nickel-plated
Body seal
PTFE
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
150 °C