FESTO

FESTO Ball valve Series: VAPB Brass/PTFE Bare stem PN40 Internal thread (BSPP) 1" (25)

  • ERIKS:11647122
  • Manufacturer:4052568086787
Image 1
Save to list

€41.87/ pieceexcl. VAT

€50.66incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VAPB
Construction type
2-way
Housing material
Brass
Material quality
CW617N
Surface protection
Nickel-plated
Nominal inner diameter
1" (25)
Connection
Internal thread (BSPP)
Pressure rating
PN40
Manual operation
Bare stem
Top flange standard
ISO 5211
Mounting flange
F03
Mounting flange 2
F04
Material ball
Hard chromium plated brass
Seat material
PTFE
Spindle material
Brass, Nickel-plated
Body seal
PTFE
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
150 °C