FESTO

FESTO Ball valve Series: QH Brass Handle PN30 Internal thread (BSPP) 3/8" (10)

  • ERIKS:23210160
  • Manufacturer:4052568008925
Image 1
Save to list

€17.32/ pieceexcl. VAT

€20.96incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QH
Construction type
2-way
Housing material
Brass
Nominal inner diameter
3/8" (10)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 228-1
Pressure rating
PN30
Manual operation
Handle
Actuator material
Aluminium
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
180 °C