FESTO

FESTO Ball valve Series: QH Brass Handle PN30 Internal thread (BSPP) 1.1/2" (40)

  • ERIKS:11626710
  • Manufacturer:4052568110970
Image 1
Save to list

€94.15/ pieceexcl. VAT

€113.92incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QH
Construction type
2-way
Housing material
Brass
Nominal inner diameter
1.1/2" (40)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 228-1
Pressure rating
PN30
Manual operation
Handle
Actuator material
Aluminium
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
180 °C