FESTO

FESTO Angle seat valve VZXF-L-M22C-M-B-N34-160-H3B1-50-16 1002536

  • ERIKS:14163091
  • Manufacturer:4052568226367
Image 1
Save to list

€124.77/ pieceexcl. VAT

€150.97incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZXF
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 6 to 10 bar
Operation
Pneumatic
Function
2/2 closed, monostable
Construction size
16
Operating temperature
from -40 to 200 °C
Ambient temperature
from -10 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]