FESTO

FESTO Angle seat valve VZXF-L-M22C-M-B-N114-310-M1-V4V4T-50-7 1002554

  • ERIKS:14163109
  • Manufacturer:4052568226541
Image 1
Save to list

€349.72/ pieceexcl. VAT

€423.16incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZXF
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 6 to 10 bar
Operation
Pneumatic
Function
2/2 closed, monostable
Construction size
31
Operating temperature
from -40 to 200 °C
Ambient temperature
from -10 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€461.14/ pieceexcl. VAT

€557.98incl. VAT

Estimated delivery date - 17/11/2026