

€461.14/ pieceexcl. VAT
€557.98incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VZXA |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Operating pressure | from 5 to 10 bar |
Operation | Pneumatic |
Function | 2/2 |
Protection class | IP69K |
Operating temperature | from -10 to 180 °C |
Ambient temperature | from 0 to 60 °C |
Seal material | FPM |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |