

€223.81/ pieceexcl. VAT
€270.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HGWM |
Function | Angle |
Bore diameter | 8 mm |
Operation | Single acting |
Connection | M3 |
Number of gripper fingers | 2 |
Operating pressure | from 2 to 8 bar |
Operating temperature | from 5 to 60 °C |
Material gripper jaws | High alloy steel |
Material housing | High alloy steel, non-corrosive |
Material cover | POM |
Weight | 23 |