FESTO

FESTO Angle gripper DHWS-32-A 1310182

  • ERIKS:12529268
  • Manufacturer:4052568229702
Image 1
Save to list

€472.94/ pieceexcl. VAT

€572.26incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DHWS
Function
Angle
Bore diameter
32 mm
Operation
Double acting
Connection
G1/8
Number of gripper fingers
2
Rotationally symmetrical
<= 0,2 mm
Operating pressure
from 2 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
High alloy steel
Material housing
Hard anodised wrought aluminium alloy
Material cover
PA
Weight
452