

€475.66/ pieceexcl. VAT
€575.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DHWS |
Function | Angle |
Bore diameter | 25 mm |
Operation | Double acting |
Connection | M5 |
Number of gripper fingers | 2 |
Rotationally symmetrical | <= 0,2 mm |
Operating pressure | from 4 to 8 bar |
Operating temperature | from 5 to 60 °C |
Material gripper jaws | High alloy steel |
Material housing | Hard anodised wrought aluminium alloy |
Material cover | PA |
Weight | 265 |