

€791.94/ pieceexcl. VAT
€958.25incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRVZS |
Volume | 20 l |
Material | High alloy steel, non-corrosive |
Port Size | G1 in |
Maximum operating pressure | 16 bar |
Ambient temperature | from -10 to 100 °C |
CE quality mark | Yes |
Weight | 10.208 kg |