

€5,945.35/ pieceexcl. VAT
€7,193.87incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PDAD |
Port thread type | Parallel (G) |
Port Size | 1/2 in |
Nominal flow rate | 729 l/min |
Dew point | -40 |
Ambient temperature | from 5 to 50 °C |
Medium temperature | from 2 to 50 °C |
Operating pressure | from 4 to 16 bar |
Material housing | Aluminium alloy |
Weight | 31000 g |