

€29.55/ pieceexcl. VAT
€35.76incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPFV |
Material | High alloy steel, non-corrosive |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/4 |
Threaded connection 2 | External thread BSPP (G) |
Connection 2 thread size | 1/4 |
Nominal size | 6 |
Sealing | NBR |
Operating pressure | from -0.95 to 8 bar |