

€327.61/ pieceexcl. VAT
€396.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS9 |
Connection | G3/4 |
Bowl guard | Without |
Flow direction | left ? right |
Maximum flow rate | 6500 l/min |
Ambient temperature | from -10 to 60 °C |
Medium temperature | from 5 to 30 °C |
Operating pressure | from 0 to 20 bar |
Material housing | Aluminium die-cast |
Material filter | Active carbon |
Bowl Material | Metal |
Weight | 2000 g |